Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Tub & Shower Products
Bath Waste Kits & Parts
Parts
Wraparound Sponge Rubber Face Plate Gasket
Brand:
Jones Stephens
SKU:
T05029
Rating:
(2)
Q&A:
(0)
Hover image to zoom
T05029 has been discontinued
Discontinued September 7, 2023
This product was discontinued by the manufacturer.
Specs
–
Type:
Miscellaneous
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Beveled Face Plate Gasket (2-1/8" ID x 3-3/16" OD)
SKU:
T05025
Jones Stephens
Waste and Overflow Gasket, Beveled
SKU:
88350
Danco
Flat Bath Shoe Gasket
SKU:
88416
Danco
Aluminum Bar for Waste & Overflow
SKU:
B07200
Jones Stephens
Two-Hole Overflow Plate w/ Screws
SKU:
DRO-2
Bluefin
1/2" Press Copper Cap
SKU:
50049
JW
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
I would buy again
To replace the initially installed gasket that has become saturated with mold.
Mike
Spokane
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Yes I would buy again
This was replacement for our antique tub solved the leek problem. Now we enjoy our baths again. Thank you
Knoll
Home
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video