Apply to be a TradeMaster!
Main product image of 1/2" Press Copper Cap
Magnifying glass
Hover image to zoom

1/2" Press Copper Cap

Brand:
JW
SKU:
50049
Rating:
(1)
Q&A:
(0)
1/2" Press Copper Cap
Magnifying glass
Hover image to zoom
$5.62 each
BOX UP & SAVE 10%
$50.30 box of 10
$5.03 each
In Stock
In Stock
Get 295 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)


This item replaces: BP17-08

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Specs

–
Connection Type:

Press

Size:

1/2"

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
Application
CURRENT ITEM
Product Image of 1/2" Press Copper Cap
1/2" Press Copper Cap
SKU: 50049
(1)
Press
1/2"
Copper
Plumbing
ProPress
1/2"
Copper
Plumbing
Press
1/2"
Copper
Plumbing

You May Also Need

1/2" Press Copper Coupling
SKU: 50170
JW

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality product

Worked as it should.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy