Apply to be a TradeMaster!
Main product image of Ratchet Torque Wrench w/ Built In Reversing Lever
Magnifying glass
Hover image to zoom

Ratchet Torque Wrench w/ Built In Reversing Lever

SKU:
T60080
Rating:
(0)
Q&A:
(0)
Ratchet Torque Wrench w/ Built In Reversing Lever
Magnifying glass
Hover image to zoom
$101.70 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-3/4"
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Torque
80 lb-in Torque

Description

–
No Hub Torque Wrench

Features:
  • Automatic release at 80 in.lb.
  • Built-in reversing lever
  • Ratchets one way
  • Chrome vanadium socket
  • Carded

Specs

–
Product Type:

Torque Wrench

Connection Size:

3/8"

Size:

5-3/4"

Torque:

80 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy