Apply to be a TradeMaster!
Main product image of Ratchet Torque Wrench w/ Built In Reversing Lever
Magnifying glass
Hover image to zoom

Ratchet Torque Wrench w/ Built In Reversing Lever

SKU:
T60060
Rating:
(2)
Q&A:
(0)
Ratchet Torque Wrench w/ Built In Reversing Lever
Magnifying glass
Hover image to zoom
$61.20 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-3/4"
Product Highlight: Connection Size
5/16" Connection
Product Highlight: Torque
60 lb-in Torque

Description

–
No Hub Torque Wrench

Features:
  • Automatic release at 60 in.lb.
  • Built-in reversing lever
  • Ratchets one way
  • Chrome vanadium socket
  • Carded

Specs

–
Product Type:

Torque Wrench

Connection Size:

5/16"

Size:

5-3/4"

Torque:

60 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy these parts again

Parts are exactly what i needed and worked out great
Richard
New Mexico
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cool tool

It's worked well and built with quality
Plumb bob
Philadelphia pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy