Apply to be a TradeMaster!
Main product image of 1-3/8" Pipe (O.D.) x 3/4" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

1-3/8" Pipe (O.D.) x 3/4" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR068138
Rating:
(2)
Q&A:
(0)
1-3/8" Pipe (O.D.) x 3/4" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$27.47 each
In Stock
In Stock
Get 47 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Unslit
Product Highlight: Wall Thickness
3/4"
Product Highlight: Height
4"
Product Highlight: Width (Inches)
4" Width
Product Highlight: Length (Inches)
72" Length

Description

–
K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).

Specifications:
  • Insulation Nominal O.D.: 1-3/8"
  • Composition: Flame-retarded EPDM elastomeric foam with polyethylene film jacket
  • Temperature Range: -70°F to 220°F (-56.6°C to 104.4°C)
  • UV Resistant: Yes
  • Wall Thickness: 3/4"
  • Length: 76"
  • Height: 11"
  • Width: 16"
  • R Value: R5.3

Specs

–
Installation Type:

Unslit

Wall Thickness:

3/4"

Application:

1-1/4" Pipe

R-Value:

5.3

Height:

4"

Width (Inches):

4"

Length (Inches):

72"

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-5/8" Pipe (O.D.) x 3/4" Wall Titan Pipe Insulation, 6'
SKU: 6RSR068158
K-Flex

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product!!!

This is an awesome product. Much better than what I've used before. Inner material is closed cell foam so it won't absorb water, therefor not reducing insulation valve if it gets wet. As a bonus it has what appears to be a waterproof outer jacket. I am very happy with this product.
Dale B
Nv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great insulation for water pipe

I used it to insulate my lake water intake. Tough.
Shane
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy