Apply to be a TradeMaster!
Main product image of Line Set Tape - Black (1.88" x 180')
Magnifying glass
Hover image to zoom

Line Set Tape - Black (1.88" x 180')

SKU:
1507-B
Rating:
(4)
Q&A:
(0)
Line Set Tape - Black (1.88" x 180')
Magnifying glass
Hover image to zoom
$24.28 each
In Stock
In Stock
Get 59 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-7/8" Width
Product Highlight: Length
180'
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Material
Vinyl
Product Highlight: Color
Black

Description

–
  • Black
  • Venture Tape 1507 is a UV resistant bi-axially oriented polypropylene (BOPP) tape coated with a Venture's CW® cold weather solvent acrylic adhesive
  • Venture 1507 replaces black cloth duct tape, lasts longer and will not delaminate with age
  • Designed to perform in direct sunlight, this product is UV resistant and UL Listed
  • Primarily used for taping line sets. Works well on foam pipe insulation used in line sets. 1507 is waterproof, weatherproof and designed for outdoor use
  • 180 feet (60 yards) long

Specs

–
Width (Inches):

1-7/8"

Length:

180'

Product Type:

Line Set Tape

Length (Inches):

2160"

Material:

Vinyl

Type:

Line Set

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.75 out of 4 reviews
33% would recommend this product
2.75
out of 4 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
25%
3 star
25%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very delicate

I found if you're wrapping a lime set that is 100% dust free, it sticks. If not, it won't and is very frustrating. Also, can rip very easily. I can't recommend it. Duct tape works much better.
GO
Oceanside, CA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I don't understand the point.

To me, this is just a tinted and maybe slightly heavier duty version of packing tape. It's not opaque, it's just tinted white, and it's only rated for UV protection for 6 months. 3M makes some great stuff, but this isn't one of them in my opinion. Rather than this, I've been wrapping line sets in vinyl electrical tape, also 3M brand. The vinyl tape is more narrow, but it stretches, the adhesive is better, it's much thicker and more durable, and I know it will withstand exposure to the elements better.
Tom
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not that UV resistant

Used this on 3ft of mini split lineset after the stock insulation fell apart. This is between a 12ft building wall and a 6ft fence in Virginia so it gets sun but not as much as it could, and it started breaking down after about year, and after 3 years it's pretty much turned to dust. Going to replace it with Airex sleeving.
Dan
Richmond, VA
1 years ago
Was this review helpful to you?

Line set tape

This tape was easy to use to insure that 6 foot Kflex foam pile insulation lengths were securely sealed end to end and paired lines were tied together. I hope that this taping will last as I was told it is fine for outside use and with this type of pipe insulation.
Jerry
West Hartford, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy