Apply to be a TradeMaster!
Main product image of 3 Relay, 6 Analog FlexStat Controller & Sensor (White)
Magnifying glass
Hover image to zoom
3 Relay, 6 Analog FlexStat Controller & Sensor (White)
Magnifying glass
Hover image to zoom
$727.55 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Color
White

Description

–
3 Relay, 6 Analog FlexStat Controller & Sensor (White)

The award-winning FlexStat is a controller and sensor in a single, attractive package that creates a flexible solution to stand-alone control challenges or BACnet network challenges. Temperature sensing is standard with optional humidity, motion, and CO2 sensing. Flexible input and output configurations and built-in or custom programming ensure that a variety of application needs can be met. Such applications include single- and multi-stage packaged, unitary, and split systems (including high SEER/EER variable speed packaged equipment), as well as factory-packaged and field-applied economizers, water-source and air-to-air heat pumps, fan coil units, central station air handling units, and other similar applications.

In addition, an on-board library of programs permits a single model to be rapidly configured for a wide range of HVAC control applications. Thus, a single “one size fits all” FlexStat model can replace multiple competitor models. A single BAC-120163CW, for example, can be quickly configured for any of these application options:
  • Air handling unit, with proportional heating and cooling valves, and with optional economizer, dehumidification, and/or fan status
  • Fan coil unit, 2-pipe or 4-pipe, proportional or 2-position valves, with optional dehumidification (w/ 4-pipe option) and/or fan status
  • Heat pump unit, with up to two compressor stages, and with optional auxiliary heat, emergency heat, dehumidification, and/or fan status
  • Roof top unit, with up to two H/C stages, and with optional economizer, dehumidification, and/or fan status

FlexStats also provide the capability to customize the standard library of sequences using a KMC programming tool (BACstage or TotalControl). This enables a local authorized KMC installing contractor to adapt the standard library to the unique site needs and application-specific requirements of a particular project.

BACnet over MS/TP communication is standard. “E” versions, with an RJ-45 jack, add BACnet over Ethernet, BACnet over IP, and BACnet over IP as Foreign Device (for communication across the Internet).

Specs

–
Product Type:

Controller

Sensor

Relays:

3

Stages:

1 Heat/1 Cool

Supply Voltage:

24 VAC, Class 2

Color:

White

Operating Temp Range:

34° to 125°F

Operating Humidity:

0 to 95% RH (Non-Condensing)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy