Apply to be a TradeMaster!
Main product image of Dual Input Receiver Controller w/ Remote Setpoint Adjustment (Low Volume)
Magnifying glass
Hover image to zoom

Dual Input Receiver Controller w/ Remote Setpoint Adjustment (Low Volume)

SKU:
CCC-1001
Rating:
(0)
Q&A:
(0)
Dual Input Receiver Controller w/ Remote Setpoint Adjustment (Low Volume)
Magnifying glass
Hover image to zoom
$798.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The KMC CCC-1001 Receiver Controller is a pneumatic proportional controller designed for use with pneumatic transmitters, or 3 to 15 psi (21 to 103 kPa) pneumatic devices, to control valves, and actuators in HVAC systems.

The CCC-1001’s single or dual inputs accept 3 to 15 psi (21 to 103 kPa) signals. Field selectable proportional band direct or reverse action, setpoints, and an optional remote setpoint adjustment add extra flexibility. The unit’s authority is adjustable from 20 to 200% of the primary input signal.

The CCC-1001 is designed to control valves, and actuators in HVAC systems. It is also designed to work with pressure switches, receiver gauges, relays, and temperature transmitters. It is particularly suitable for “low limit” applications.

(For “high volume” applications, with an output capacity of 200 scim (55 mL/s), use the CCC-1002 Receiver Controller.)

Application
The CCC–1001 is designed to control valves and actuators in HVAC systems, including “Low–Limit” applications.

Features
  • Dual inputs
  • Remote setpoint adjustment
  • Field selectable, proportional, direct or reverse action
  • Adjustable throttling range and authority
  • Low limit applications

Specs

–
Product Type:

Receiver Controller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy