Apply to be a TradeMaster!
Main product image of 1 Stage SPDT Electric Pneumatic Relay
Magnifying glass
Hover image to zoom

1 Stage SPDT Electric Pneumatic Relay

SKU:
CCE-3001
Rating:
(0)
Q&A:
(0)
1 Stage SPDT Electric Pneumatic Relay
Magnifying glass
Hover image to zoom
$73.69 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v, 277v
Product Highlight: Temperature Range (F)
40°F to 150°F
Product Highlight: Stages
1
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
The KMC CCE-3001 is a single-stage pneumatic-electric relay designed for applications where a single pneumatic signal requires one predetermined air pressure setting to actuate an electric switch. The CCE-3002 is a two-stage pneumatic-electric relay, and the CCE-3003 is a three-stage pneumaticelectric relay. These relays are designed for applications where a single pneumatic air signal requires two or three predetermined air pressure settings, each actuating its own electric switch. These relays are UL recognized. Their electrical ratings make them ideal for applications such as starting fan induction terminals or controlling one, two, or three stages of electric heating or refrigeration.

Application
The CCE-3000 series relays are ideal for starting fan induction terminals or controlling one, two, or three stages of electric heating or refrigeration.

Features
  • Dual inputs
  • RemChoice of one, two, or three stage units.
  • SPDT switching on each stage.
  • Electrical rating of 25 amps each switch (noninductive) @ 120/240/277 VAC, 1 HP @ 125 VAC, 2 HP @ 250 VAC, 750 VA pilot duty
  • Fixed differential, 1 to 2 psi nominal (7 to 14 kPa)
  • Setpoint range, 2 to 20 psig (14 to 138 kPa)
  • Models are not position sensitive and may be mounted on surfaces or in bulkheads.
  • UL recognized.

Specs

–
Voltage:

120v

240v

277v

Switch:

SPDT

Setpoint Range:

2 to 20 psi

Stages:

1

Max Pressure (PSI):

30

Temperature Range (F):

40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy