Apply to be a TradeMaster!
Main product image of Pneumatic VAV Reset Volume Controller - Direct Acting, Paper Label Dial, NO w/ Bracket
Magnifying glass
Hover image to zoom

Pneumatic VAV Reset Volume Controller - Direct Acting, Paper Label Dial, NO w/ Bracket

SKU:
CSC-2003
Rating:
(1)
Q&A:
(0)
Pneumatic VAV Reset Volume Controller - Direct Acting, Paper Label Dial, NO w/ Bracket
Magnifying glass
Hover image to zoom
$185.68 each
In Stock
In Stock
Get 20 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Position
Normally Open

Description

–
The KMC CSC-2000 Series Reset Volume Controllers are designed for use on VAV terminal units in HVAC systems. The CSC-2000s are sub-master air velocity controllers with adjustable minimum and maximum velocity limits. A master controller, typically a room thermostat, resets the CSC velocity setpoint.

Direct acting models are for normally open VAV terminal units. Reverse acting are for normal closed VAV terminal units. Each unit is equipped with separate adjustment knobs for minimum and maximum airflow settings.

Each is equipped with separate adjustment knobs for minimum and maximum airflow settings. All models should be calibrated with the use of airflow measuring equipment.

Specs

–
Product Type:

Volume Controller

Action:

Direct Acting

Max Temp (F):

120°F

Min Temp (F):

40°F

Max Pressure (PSI):

30

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-11/16" Metal Smoke Control Damper Actuator, 5-10 PSI with Bronze Bushing, Clevis & Cotter Pins
SKU: MCP-8031-3101
KMC Controls

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

ABSOLUTELY I WOULD BUY THIS PRODUCT AGAIN

ITS SO EASY TO PLACE AN ORDER ON LINE AND NOT HAVE TO WORRY ABOUT WHEN IT IS COMING. YOU GET DIRECT EMAILS KEEP YOU INFORMED OF THE WHOLE PROCESS. INVOICES, ETC. LOVE THIS COMPANY.
PAULA
COLLEGE PARK, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy