Apply to be a TradeMaster!
Main product image of Analog Electronic VAV Flow Controller-Actuator - CW/Close w/ SSE-1001 100° Rotation
Magnifying glass
Hover image to zoom

Analog Electronic VAV Flow Controller-Actuator - CW/Close w/ SSE-1001 100° Rotation

SKU:
CEP-4011
Rating:
(0)
Q&A:
(0)
Analog Electronic VAV Flow Controller-Actuator - CW/Close w/ SSE-1001 100° Rotation
Magnifying glass
Hover image to zoom
CEP-4011 has been discontinued
Discontinued January 9, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
45 lb-in Torque
Product Highlight: Mount
Direct
Product Highlight: Rotation
CW
Product Highlight: Material
Glass-filled Nylon

Description

–
CW/Close w/ SSE-1001 100° ROTATION, SHIPPED IN FULL OPEN POSITION

The analog electronic CEP-4000 series pressure-independent controller-actuators are designed primarily for use on variable air volume terminal units. Cooling and heating air flow is sensed by a temperature-compensated hot-wire anemometer. Velocity sensing is unaffected by changes in the duct air temperature.

The analog electronic CEP-4000 series is a pressure independent combination controller-actuator designed primarily for use on variable air volume terminal units. Cooling and heating air flow is sensed by a temperature-compensated hot-wire anemometer. Velocity sensing is unaffected by changes in the duct air temperature.

The CEP-4000 series offers full-range flow control of VAV terminal units when used with the CTE- 1000/1100/5000 series as well as the CTE-5202 room thermostats. Air-velocity flow control limits are set at the room thermostat or remotely with the REE- 1012 remote-limits accessory module.

The actuator section provides a magnetic clutch that allows the actuator to be stalled at either end of stroke, eliminating the requirement for mechanical stops or end switches. It is available with (100°and 60°) built-in stops.

Specs

–
Voltage:

24V

Hertz:

50/60

Power Supply:

Class 2

9 VA

Torque:

45 lb-in

Mount:

Direct

Rotation:

CW

Material:

Glass-filled Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm