Apply to be a TradeMaster!
Main product image of Analog Electronic DAT Controller-Actuator, 40 in-lbs
Magnifying glass
Hover image to zoom
Analog Electronic DAT Controller-Actuator, 40 in-lbs
Magnifying glass
Hover image to zoom
$136.61 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
40 lb-in Torque
Product Highlight: Mount
Direct
Product Highlight: Rotation
CCW
Product Highlight: Material
Polymer

Description

–
The compact, analog electronic CEP-4703/CEP4703V is a combination controller-actuator designed to control the DAT (Discharge Air Temperature, also known as LAT or Leaving Air Temperature) primarily in fan coil and unit ventilator applications. It can be configured for heating or cooling.

DAT temperature setpoint is determined by a resistor (purchased separately—see chart) connected to the terminal block. DAT temperature is measured by a remote STE-1401 (or other 10K Type III thermistor sensor). A sensitivity adjustment (potentiometer) determines the speed of response to measured temperature changes away from setpoint.

Features:
  • Compact size is suitable for even tight spaces
  • DAT temperature is measured by a remote STE1401, and setpoint is determined by a resistor (see chart on page 3) connected to terminals
  • Sensitivity adjustment determines speed of response to a measured change from setpoint
  • Override signal (contact) determines system On/ Off
  • Adjustable mechanical end stop and gear disengagement button allow easy positioning
  • CEP-4703 mounts directly to shafts, eliminating the need for expensive and complicated linkages; quick-mounting valve body option on CEP-4703V

Specs

–
Voltage:

24V

Hertz:

50/60

Power Supply:

Class 2

4 VA

Torque:

40 lb-in

Mount:

Direct

Rotation:

CCW

Material:

Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy