Apply to be a TradeMaster!
Main product image of Multi-Function Pneumatic VAV Reset Volume Controller -  0-1" Range, 8 PSI start, "Universal", No Bracket
Magnifying glass
Hover image to zoom

Multi-Function Pneumatic VAV Reset Volume Controller - 0-1" Range, 8 PSI start, "Universal", No Bracket

SKU:
CSC-3017-16
Rating:
(0)
Q&A:
(0)
Multi-Function Pneumatic VAV Reset Volume Controller -  0-1" Range, 8 PSI start, "Universal", No Bracket
Magnifying glass
Hover image to zoom
$237.55 each
In Stock
In Stock
Get 4 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

These CSC-3000 series reset volume controllers are designed for use on heating or cooling systems with (normally open or normally closed) VAV terminal units and (direct or reverse acting) thermostats.

They are sub-master air velocity controllers. Each is equipped with separate adjustment knobs for minimum and maximum airflow setpoints. Models are available with various reset start points. A master controller, typically a room thermostat, resets the CSC-3000 between the minimum and maximum velocity setpoints.

The universal design of the CSC-3000 series is intended for new or replacement applications that call for direct or reverse acting reset on normally open or normally closed VAV terminal units.

Specs

Max Temp (F):

120°F

Product Type:

Volume Controller

Min Temp (F):

40°F

Max Pressure (PSI):

30

Differential (PSI):

0 to 1.0" wc (249 Pa)

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy