Apply to be a TradeMaster!
Main product image of Dual-Setpoint Analog Electronic Room Thermostat with LCD Display (55° to 85°F)
Magnifying glass
Hover image to zoom

Dual-Setpoint Analog Electronic Room Thermostat with LCD Display (55° to 85°F)

SKU:
CTE-5202W
Rating:
(0)
Q&A:
(1)
Dual-Setpoint Analog Electronic Room Thermostat with LCD Display (55° to 85°F)
Magnifying glass
Hover image to zoom
$118.85 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
49°C Max Temp
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
The KMC CTE-5202 thermostat is a dual-setpoint, analog electronic controller with a digital LCD display for use in many new and replacement room temperature control applications. It provides two independent electronic PI (Proportional + Integral) control loops with heating and cooling setpoints. The thermostat drives two (adjustable span) 0–12 VDC analog outputs for control of external devices. The easy to understand LCD display and push buttons enable viewing of current temperature, changing of setpoints, and simple device configuration.

The thermostat is typically used with KMC CEP/CSP-4000 and CSP-5000 series of electronic pressure-independent VAV controllers, MEP-4002 proportional electronic actuators in pressure-dependent VAV applications, and VEB-43/46 series proportional control valves in baseboard and other heating/cooling applications. Application sequences may be selected for the following types of room and terminal unit control:
  • Single-duct pressure-independent VAV terminals, with or without reheat and auxiliary minimum airflow (Sequence 2)
  • Single-duct pressure-dependent VAV terminals with or without reheat (Sequence 1 for single setpoint or Sequence 2 for dual setpoint and/or aux. minimum)
  • Single-duct fan-powered VAV terminals with or without reheat using REE-5xxx staging modules (Sequence 1)
  • Dual-duct VAV applications with independent control of heating and cooling outputs (Sequence 3)
  • Proportional heating and cooling applications, such as baseboard heating and chilled beams (Sequence 1 and 3)

Common application features for morning warmup, changeover, and unoccupied/night setback are enabled via an external temperature sensor and/or contact closure provided by a remote building automation system.

Features:
  • Large LCD display for easy viewing (or can be blanked if desired) and configuration
  • Display room temperature in either degrees Fahrenheit or Celsius
  • Easy setpoint adjustment via front Up and Down buttons
  • Heating and cooling setpoints with three selectable sequences
  • Outputs configurable to conventional spans between 0 and 12 VDC
  • Adjustable min./max./aux. limits (span), deadband, proportional band, integral, temperature offset, setback offset, and changeover
  • External input for changeover sensor and setback contact
  • Functionally replaces most Barber Colman TP-81xx, KMC CTE-1x0x/CTE-50xx/CTE-51xx, and other room thermostats with a more contemporary version that includes an LCD display and configurable sequences and limits

Specs

–
Product Type:

Thermostat

Max Temp (C):

49°C

Max Temp (F):

140°F

Min Temp (F):

32°F

Min Temp (C):

0°C

Output:

0 to 12 VDC

Analog

Color:

White

Material:

Plastic

Display:

LCD

Enclosure Type:

Flame Retardant Plastic

Setpoint:

Dual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-Stage Electric Reheat Relay Module
SKU: REE-4001
KMC Controls

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How it can be set up for a new setpoint room temperature? Let's say currently it is set for 74F and I wanted to change it to 70F. Thanks

Asked by Riz 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Here is the user guide. Please, refer to page 2 for directions on how to change the set point: http://s3.supplyhouse.com/product_files/KMC-CTE-5202W-User-Guide.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy