Apply to be a TradeMaster!
Main product image of 3-Stage Electric Reheat Relay Module
Magnifying glass
Hover image to zoom

3-Stage Electric Reheat Relay Module

SKU:
REE-4001
Rating:
(0)
Q&A:
(0)
3-Stage Electric Reheat Relay Module
Magnifying glass
Hover image to zoom
$69.62 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige
Product Highlight: Stages
3

Description

–
3-Stage Electric Reheat Relay Module

KMC REE-4001 relay modules are designed primarily for use with VAV terminal units in HVAC systems. When used with CTE series room thermostats, up to three stages of reheat may be controlled. They may also be controlled by a 0 to 10 VDC output from a DDC or analog controller.

Each triac output circuit is capable of handling contactors of up to 10 VA @ 24 VAC. The three circuits are calibrated to actuate at equally spaced intervals across the thermostat’s proportional band.

By using the REE-4001, the heating requirements of a particular VAV terminal may be actuated in three separate steps affording more precise temperature control.

For controlling direct expansion compressors in roof top units and other equivalent equipment, see also the REE-4019 three-stage, wide-deadband relay module.

KMC REE-4001 Relay Modules are primarily intended for use with the following thermostat models:
  • CEE-1103
  • CTE-1004
  • CTE-1103
  • CTE-5002/5012
  • CTE-5202

Features:
  • Controls up to three stages of reheat
  • Control is activated at equally spaced intervals across a thermostat’s proportional band
  • Simple installation

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Relay

Supply Voltage:

24 VAC

Wire Size:

14-22 AWG

Enclosure Type:

Flame Retardant Plastic

Color:

Beige

Operating Temp Range:

40° to 120°F

Stages:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy