Apply to be a TradeMaster!
Main product image of Analog Electronic VAV Flow Controller-Actuator, CCW/Close
Magnifying glass
Hover image to zoom

Analog Electronic VAV Flow Controller-Actuator, CCW/Close

SKU:
CSP-5001
Rating:
(0)
Q&A:
(0)
Analog Electronic VAV Flow Controller-Actuator, CCW/Close
Magnifying glass
Hover image to zoom
$345.95 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
50-70 lb-in Torque
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Mount
Direct
Product Highlight: Rotation
CCW
Product Highlight: Material
Polymer

Description

–
The analog electronic KMC CSP-5001/5002 VAV Flow Controller-Actuators are pressure-independent combination controller-actuators designed primarily for use on variable air volume terminal units. Air flow is sensed by using a single or multi-point differential (velocity) pressure measuring station or pitot tube (such as an SSS-1000 series airflow sensor). Designed with an onboard flow-through sensor using twin platinum resistance temperature detectors, these models are capable of controlling a velocity setpoint from 0 to 3,300 fpm with an accuracy of 3%.

The CSP-5001 (CCW to close) and CSP-5002 (CW to close) offer full range flow control of VAV terminal units when used with CTE-5xxx room thermostats. Air velocity flow control limits may be set at the thermostat or internal to the CSP-5001/5002. The actuator section provides adjustable stops, magnetic clutch, and a gear disengagement button. Internal status LEDs indicate green for opening and red for closing.

Available control options include proportional or two position electric or hot-water reheat, changeover, dual minimums, fan induction, dual duct, and automation interface.

Specs

–
Max Temp (F):

120°F

Voltage:

24V

Hertz:

50/60

Power Supply:

Class 2

4 VA

Torque:

50-70 lb-in

Mount:

Direct

Rotation:

CCW

Material:

Polymer

Min Temp (F):

32°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy