Apply to be a TradeMaster!
Main product image of 2" Standard Body "Bare" Pneumatic Actuator, 8 - 13 PSI with 2" Stroke
Magnifying glass
Hover image to zoom

2" Standard Body "Bare" Pneumatic Actuator, 8 - 13 PSI with 2" Stroke

SKU:
MCP-0205
Rating:
(0)
Q&A:
(0)
2" Standard Body "Bare" Pneumatic Actuator, 8 - 13 PSI with 2" Stroke
Magnifying glass
Hover image to zoom
$192.93 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
Standard Body "Bare" Pneumatic Actuator, 8 - 13 PSI

Specs

–
Product Type:

Pneumatic Actuator

PSI Range:

8-13 PSI

Stroke:

2"

Diameter (Inches):

2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy