Shop Resideo Sale
Main product image of Pneumatic "Bare" Actuator, 8 - 13 PSI, 4" Stroke w/ Clevis
Magnifying glass
Hover image to zoom

Pneumatic "Bare" Actuator, 8 - 13 PSI, 4" Stroke w/ Clevis

SKU:
MCP-0455
Rating:
(1)
Q&A:
(0)
Pneumatic "Bare" Actuator, 8 - 13 PSI, 4" Stroke w/ Clevis
Magnifying glass
Hover image to zoom
$339.08 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4" Diameter

Description

–
"Bare" Pneumatic Actuator, 8 - 13 PSI with 4" Stroke

Actuator for MCP-1140 series

Specs

–
Product Type:

Pneumatic Actuator

PSI Range:

8-13 PSI

Stroke:

4"

Diameter:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again from this company

Parts arrived as planned and on schedule.
Robert
Grenada, MS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy