Apply to be a TradeMaster!
Main product image of 2" Pneumatic Right Angle Mount Damper Actuator, 5-10 PSI with 1/2" Crank Arm
Magnifying glass
Hover image to zoom

2" Pneumatic Right Angle Mount Damper Actuator, 5-10 PSI with 1/2" Crank Arm

SKU:
MCP-1020-3311
Rating:
(0)
Q&A:
(0)
2" Pneumatic Right Angle Mount Damper Actuator, 5-10 PSI with 1/2" Crank Arm
Magnifying glass
Hover image to zoom
$373.64 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
2" Diameter

Description

–
KMC MCP-1020 series pneumatic damper actuators have an actuation range of two-inches of linear movement. They are designed to position automatic air dampers in pneumatically controlled systems. They may be used for gradual or two-position applications.

Specs

–
Product Type:

Pneumatic Actuator

Type:

Damper

PSI Range:

5-10 PSI

Diameter:

2"

Includes:

Crank Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy