Apply to be a TradeMaster!
Main product image of 2" Pneumatic Damper Actuator, 4 - 8 PSI with 1/2" Crank Arm
Magnifying glass
Hover image to zoom

2" Pneumatic Damper Actuator, 4 - 8 PSI with 1/2" Crank Arm

SKU:
MCP-1020-8311
Rating:
(1)
Q&A:
(0)
2" Pneumatic Damper Actuator, 4 - 8 PSI with 1/2" Crank Arm
Magnifying glass
Hover image to zoom
$386.70 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
2" Pneumatic Damper Actuator, 4 - 8 PSI with 1/2" Crank Arm

These actuators are designed for use in pneumatic control systems to position automatic air dampers. May be used for gradual or two-position applications.

Models are available with right angle bracket mounting and several linkage arrangements.

Specs

–
Product Type:

Pneumatic Actuator

Type:

Damper

PSI Range:

4-8 PSI

Diameter (Inches):

2"

Includes:

Crank Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect Fit

The item was an exact replacement for a failed actuator a customer had. They were back up and cooling very quickly with minimal down time.
Hays
Macon, GA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy