Apply to be a TradeMaster!
Main product image of 3" Pneumatic Right Angle Mount Damper Actuator, CMC-1001 with 1/2" Crank Arm Bracket
Magnifying glass
Hover image to zoom

3" Pneumatic Right Angle Mount Damper Actuator, CMC-1001 with 1/2" Crank Arm Bracket

SKU:
MCP-1030-1111
Rating:
(0)
Q&A:
(0)
3" Pneumatic Right Angle Mount Damper Actuator, CMC-1001 with 1/2" Crank Arm Bracket
Magnifying glass
Hover image to zoom
$638.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
3" Pneumatic Right Angle Mount Damper Actuator, CMC-1001 with 1/2" Crank Arm Bracket

These actuators are designed for use in pneumatic control systems positioning automatic air dampers and can be used for gradual or two-position applications.

Select either post or right angle bracket mounting. Right angle mounted versions are furnished with crank arms for either 1/2" or 3/8" damper shafts. Either style can be shipped with a positive positioner. Actuators with positioners are furnished with an 8–13 psi internal spring and a 5 psi span spring. A 10 psi span spring may be ordered separately if required.

Specs

–
Product Type:

Pneumatic Actuator

Type:

Damper

Diameter (Inches):

3"

Includes:

Crank Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy