Apply to be a TradeMaster!
Main product image of 3" Pneumatic Right Angle Mount Damper Actuator, 3-12 PSI w/ Ball Joint
Magnifying glass
Hover image to zoom

3" Pneumatic Right Angle Mount Damper Actuator, 3-12 PSI w/ Ball Joint

SKU:
MCP-1030-2108
Rating:
(0)
Q&A:
(0)
3" Pneumatic Right Angle Mount Damper Actuator, 3-12 PSI w/ Ball Joint
Magnifying glass
Hover image to zoom
$312.29 each
In Stock
In Stock
Get 1 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3" Diameter

Description

3" Pneumatic Right Angle Mount Damper Actuator, 3-12 PSI with Ball Joint

These actuators are designed for use in pneumatic control systems positioning automatic air dampers and can be used for gradual or two-position applications.

Models are available with either post or rightangle bracket mounting. Right-angle models are shipped with crank arms for either 1/2" or 3/8" damper shafts. Either style is available with a factory mounted positive positioner. Actuators with positive positioners include an 8 to 13 psi internal spring and a 5 psi span spring. A 10 psi spring may be ordered separately

Features:
  • Allows gradual or two-position operation
  • Variety of spring ranges, mounting brackets, and linkages provide flexibility
  • Post or right-angle mounting options
  • Right angle mount
  • 3 to 12 psi; 31/84 in-lb. (12 to 83 kPa; 4/9 N•m)
  • ball joint

Specs

Product Type:

Pneumatic Actuator

Type:

Damper

PSI Range:

3-12 PSI

Diameter (Inches):

3"

Includes:

Ball Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy