Apply to be a TradeMaster!
Main product image of 4" Pneumatic Right Angle Mount Damper Actuator, CMC-1001 with 1/2" Crank Arm
Magnifying glass
Hover image to zoom

4" Pneumatic Right Angle Mount Damper Actuator, CMC-1001 with 1/2" Crank Arm

SKU:
MCP-1040-1211
Rating:
(0)
Q&A:
(0)
4" Pneumatic Right Angle Mount Damper Actuator, CMC-1001 with 1/2" Crank Arm
Magnifying glass
Hover image to zoom
$664.78 each
In Stock
In Stock
Get 1 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
4" Diameter

Description

4" Pneumatic Right Angle Mount Damper Actuator, CMC-1001 with 1/2" Crank Arm

These actuators are designed for use in pneumatic control systems positioning automatic air dampers and may be used for gradual or two-position applications.

Select either post or right angle bracket mounting. Right angle mounted versions are furnished with crank arms for either 1/2" or 3/8" damper shafts. Either style can be shipped with a positive positioner. Actuators with positioners are furnished with an 8–13 psi internal spring, a 5 psi span spring, and if desired, a 10 psi span spring may be ordered separately and added in the field.

Specs

Product Type:

Pneumatic Actuator

Type:

Damper

Diameter (Inches):

4"

Includes:

Crank Arm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy