Apply to be a TradeMaster!
Main product image of 6" Pneumatic Damper Actuator, 8-13 PSI with Plastic Positioner & Bracket
Magnifying glass
Hover image to zoom

6" Pneumatic Damper Actuator, 8-13 PSI with Plastic Positioner & Bracket

SKU:
MCP-1160-1103
Rating:
(0)
Q&A:
(0)
6" Pneumatic Damper Actuator, 8-13 PSI with Plastic Positioner & Bracket
Magnifying glass
Hover image to zoom
$1,347.16 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
6" Diameter

Description

6" Pneumatic Damper Actuator, 8-13 PSI with Plastic Positioner & Bracket

The MCP-1160 is designed for use with large automatic air control dampers. If features a universal mounting bracket for mounting on dampers, butterfly valves and variable fan inlet vanes.

The MCP-1160 has an 8 to 13 psi main spring for ample return power. The linkage is designed for angular adjustment for 60 to 120° of damper rotation at full stroke. Use in modulating or two-position applications with or without an adjustable start-point positive positioner.

Note: Image may not be actual representation of item.

Specs

Product Type:

Pneumatic Actuator

Type:

Damper

PSI Range:

8-13 PSI

Diameter (Inches):

6"

Includes:

Plastic Positioner

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy