Apply to be a TradeMaster!
Main product image of 6" Pneumatic Damper Actuator, 8-13 PSI with Clevis
Magnifying glass
Hover image to zoom
6" Pneumatic Damper Actuator, 8-13 PSI with Clevis
Magnifying glass
Hover image to zoom
$904.19 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter

Description

–
6" Pneumatic Damper Actuator, 8-13 PSI with Clevis

The MCP-1160 is designed for use with large automatic air control dampers.

The MCP-1160 has an 8 to 13 psi main spring for ample return power. The linkage is designed for angular adjustment for 60 to 120° of damper rotation at full stroke. Use in modulating or two-position applications with or without an adjustable start-point positive positioner.

Note: The mounting post is NOT included.
Note: Image may not be actual representation of item.

Specs

–
Product Type:

Pneumatic Actuator

Type:

Damper

PSI Range:

8-13 PSI

Diameter (Inches):

6"

Includes:

Clevis

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy