Apply to be a TradeMaster!
Main product image of Pneumatic Rotary Actuator, 5-10 PSI for 1/2" Round Shaft
Magnifying glass
Hover image to zoom

Pneumatic Rotary Actuator, 5-10 PSI for 1/2" Round Shaft

SKU:
MCP-3631-3000
Rating:
(0)
Q&A:
(0)
Pneumatic Rotary Actuator, 5-10 PSI for 1/2" Round Shaft
Magnifying glass
Hover image to zoom
$164.27 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Pneumatic Rotary Actuator, 5-10 PSI for 1/2" Round Shaft

These pneumatic rotary actuators are designed for use on VAV terminal units and other small dampers in HVAC systems.

Models ending in “000” will mount to 1/2-inch diameter damper shafts or (using the HLO-1011 shaft adapter) to 3/8-inch diameter shafts. Models ending with a “001” will mount to 3/8-inch square damper shafts.

Actuators may be mounted with either side toward the damper to allow clockwise or counterclockwise rotation. A non-rotation bracket is supplied with each actuator and a variety of options are available to lock the actuator’s drive hub to the damper shaft.

Features:
  • Mounts on 1/2-inch and 3/8-inch round or 3/8-inch square shafts.
  • Units can rotate clockwise or counterclockwise
  • Variety of options for securing the hub and damper shaft

Specs

–
Product Type:

Pneumatic Actuator

Type:

Rotary

PSI Range:

5-10 PSI

Supply Pressure:

0-20 PSI

Shaft Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy