Apply to be a TradeMaster!
Main product image of 1-11/16" Metal Smoke Control Damper Actuator, 8-13 PSI with Bronze Bushing & 1/2" Crank Arm
Magnifying glass
Hover image to zoom

1-11/16" Metal Smoke Control Damper Actuator, 8-13 PSI with Bronze Bushing & 1/2" Crank Arm

SKU:
MCP-8031-5111
Rating:
(0)
Q&A:
(0)
1-11/16" Metal Smoke Control Damper Actuator, 8-13 PSI with Bronze Bushing & 1/2" Crank Arm
Magnifying glass
Hover image to zoom
$216.18 each
In Stock
In Stock
Get 5 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

1-11/16" Metal Smoke Control Damper Actuator, 8-13 PSI with Bronze Bushing & 1/2" Crank Arm

This series of actuators is designed for use in Smoke Control Systems. At elevated temperatures up to 450° F, the actuators position automatic smoke dampers for up to 30 minutes (or indefinitely within normal operating temperatures). They are manufactured and tested to meet Underwriters Laboratories Standard UL555S for use on “Leakage Rated Dampers For Use In Smoke Control Systems.”

The actuators may be used for gradual or two-position applications. Models come with right-angle bracket mounting. A variety of spring and linkage combinations are available.

Features:
  • The metal body is ideal for ceiling installations
  • Mounting bracket supplied on all models except -2099 and -3003
  • Crank arm linkage or direct connection between damper and actuator shaft available

Includes:
  • Bronze Bushings
  • Mounting Bracket
  • 1/2" Crank Arm

Note: Image may not be actual representation of item.

Specs

Product Type:

Actuator

Type:

Damper

PSI Range:

8-13 PSI

Stroke:

1-11/16"

Includes:

Crank Arm

Bronze Bushing

Mounting Bracket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy