Apply to be a TradeMaster!
Main product image of Normally Closed 2 Position Spring Return Zone Valve Actuator (24 VAC)
Magnifying glass
Hover image to zoom

Normally Closed 2 Position Spring Return Zone Valve Actuator (24 VAC)

SKU:
MEP-3501
Rating:
(0)
Q&A:
(0)
Normally Closed 2 Position Spring Return Zone Valve Actuator (24 VAC)
Magnifying glass
Hover image to zoom
$115.55 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Position
Normally Closed

Description

–
Normally Closed 2 Position Spring Return Zone Valve Actuator (24 VAC)

Specifications:
  • Actuator Type: Electric
  • Control Input: 24 VAC
  • Fail-Safe: Yes
  • Fail-Safe Type: Spring
  • Input Types: Two Position
  • Mounting: VEZ Valve
  • Normality (Fail): Normally Closed
  • Power Supply: 24 VAC
  • Timing: 35 sec.


Used with VEZ-4x Zone Valve Series

Specs

–
Product Type:

Actuator

Type:

Replacement Part

Zone Valve

Actuator Type:

Two Position

Electric

Position:

Normally Closed

Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy