Apply to be a TradeMaster!
Main product image of Direct-Coupled Spring-Return Fail-Safe Actuator, 0-10 VDC with Feedback (62 in-lb)
Magnifying glass
Hover image to zoom

Direct-Coupled Spring-Return Fail-Safe Actuator, 0-10 VDC with Feedback (62 in-lb)

SKU:
MEP-425600
Rating:
(0)
Q&A:
(0)
Direct-Coupled Spring-Return Fail-Safe Actuator, 0-10 VDC with Feedback (62 in-lb)
Magnifying glass
Hover image to zoom
$441.22 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
62 lb-in Torque

Description

–
Direct-Coupled Spring-Return Fail-Safe Actuator, 0-10 VDC with Feedback (62 in-lb)

KMC MEP-425 series direct-coupled, spring-return actuators are designed to control small- and medium-sized dampers requiring fail-safe operation.

The MEP-425 Series actuators mount to 1/4" to 3/4" diameter shafts or 1/4" to 1/2" square shafts. The actuators produce 62 in-lb. of torque, running and spring return minimum, over a maximum 95° rotation.

Two-position, tri-state, and 0 to 10 VDC models are available with pre-cabled wiring and integrated conduit adapter.

Features:
  • Spring-return fail safe
  • Two-position, tri-state, and 0-to-10 VDC models
  • Direct mounting to common shaft sizes
  • Integrated conduit adapter
  • Pre-cabled three-foot wiring

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Actuator

Type:

Direct Coupled

Control Signal:

0 to 10 VDC

Power Supply:

24 VAC/DC

Torque:

62 lb-in

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy