Shop Resideo Sale
Main product image of Direct-Coupled Spring-Return Fail-Safe Actuator, Proportional 2-10 VDC (45 in-lb)
Magnifying glass
Hover image to zoom

Direct-Coupled Spring-Return Fail-Safe Actuator, Proportional 2-10 VDC (45 in-lb)

SKU:
MEP-4552
Rating:
(0)
Q&A:
(0)
Direct-Coupled Spring-Return Fail-Safe Actuator, Proportional 2-10 VDC (45 in-lb)
Magnifying glass
Hover image to zoom
$187.50 each
In Stock
In Stock
Get 4 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
45 lb-in Torque

Description

–
Direct-Coupled Spring-Return Fail-Safe Actuator, Proportional 2-10 VDC (45 in-lb)

These compact but powerful direct-coupled ControlSet® actuators provide two-position, tri-state, or proportional control for dampers or valves in HVAC systems. Efficient, durable, capacitor-driven fail-safe with switch-selectable direction provides consistent torque in both powered and fail-safe modes. A patent-pending noise reducer provides whisper-quiet operation in both modes. A minimum torque of 25 (MEP-42xx), 45 (MEP-45xx), or 90 (MEP-49xx) in-lb. is available over the 95° angular rotation.

MEP-4xx2 proportional models accept a 2–10 VDC control signal input from a thermostat, controller, or building automation system. “Anti-jitter” circuitry significantly reduces hunting and needless wear (from unnecessary miniscule position changes caused by undamped analog input signals) on the actuator, valve, or damper components. A user-initiated, auto-mapping feature provides more precise equipment control by reassigning the 2–10 VDC input signal range over a reduced rotation range. These models also feature a switch-selectable, 1–5 or 2–10 VDC voltage feedback output that is proportional to the actuator position.

All actuators mount directly to 1/4- to 5/8-inch (6 to 16 mm) round shafts or 1/4- to 7/16-inch (6 to 11 mm) square shafts, eliminating the need for expensive and complicated linkages. A non-rotation bracket, to prevent lateral movement, is included with each actuator. A gear disengagement button allows easy manual positioning of the actuator.

Features:
  • Efficient, durable, capacitor-driven fail-safe option with switch-selectable direction provides consistent torque in both powered and fail-safe modes
  • The fail-safe option, on proportional and tri-state models, can be turned off temporarily for testing purposes or permanently if desired
  • Proportional models include “anti-jitter” circuitry, optional auto-mapping of the full input signal range over a reduced actuator stroke, and switchselectable 1–5 or 2–10 VDC feedback
  • Connections are made on either fixed terminals that accept 12–26 AWG wiring or prewired 3-foot, 18 AWG cable(s) range over a reduced actuator stroke, and switchselectable 1–5 or 2–10 VDC feedback
  • Direct mounting to standard shaft sizes, gear disengagement button, and adjustable mechanical end stop

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Actuator

Type:

Direct Coupled

Control Signal:

Proportional 2 to 10 VDC

Power Supply:

24 VAC/DC

Torque:

45 lb-in

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy