Apply to be a TradeMaster!
Main product image of Direct-Coupled Proportional, Non-Failsafe ControlSet Actuator, 2-10 VDC, 24 VAC (80 in-lb)
Magnifying glass
Hover image to zoom

Direct-Coupled Proportional, Non-Failsafe ControlSet Actuator, 2-10 VDC, 24 VAC (80 in-lb)

SKU:
MEP-4802
Rating:
(0)
Q&A:
(0)
Direct-Coupled Proportional, Non-Failsafe ControlSet Actuator, 2-10 VDC, 24 VAC (80 in-lb)
Magnifying glass
Hover image to zoom
$162.91 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
80 lb-in Torque

Description

–
Direct-Coupled Proportional, Non-Failsafe ControlSet Actuator, 2-10 VDC, 24 VAC (80 in-lb)

These compact but powerful, direct-coupled (nonfail-safe) ControlSet® actuators provide tri-state/twoposition or proportional control for small dampers or valves in HVAC systems. A minimum torque of 40 (MEP-40xx) or 80 (MEP-48xx) in-lb. is available over the 95° angular rotation.

MEP-4xx2 proportional models accept a 2–10 VDC control signal input from a thermostat or controller. “Anti-jitter” circuitry significantly reduces hunting and needless wear (from unnecessary miniscule position changes caused by undamped analog input signals) on the actuator and valve packing or damper components. A user-initiated, auto-mapping feature provides more precise equipment control by reassigning the 2–10 VDC input signal range over a reduced rotation range (from 45° to 95°). These models also feature a switch-selectable, 1–5 or 2–10 VDC voltage feedback output that is proportional to the actuator position.

MEP-4xx1/4xx3 tri-state/two-position (three-wire) models are designed for use with floating thermostats, controllers, or building automation systems. The MEP-4x13 models feature a 10K ohm (± 10%), three-wire potentiometer feedback output. (The tri-state MEP-4003/4003V do not have two-position functionality or the larger green top enclosure.)

MEP-4x21/4x22 models also have a fully adjustable, built-in SPDT auxiliary switch, for remote position indication or controller and equipment interface.

MEP-4001V/4002V/4003V actuators have brackets with a patent-pending, quick-mounting mechanism. See (Quick-Mounting) “V” Models Valve Cross-Reference on page 4 for more information.

All other actuators mount directly to 1/4- to 5/8- inch (6 to 16 mm) round shafts or 1/4- to 7/16-inch (6 to 11 mm) square shafts, eliminating the need for expensive and complicated linkages. A non-rotation bracket, to prevent lateral movement, is included with each actuator. A gear disengagement button allows manual positioning of the actuator.

Features:
  • MEP-4xx2 proportional models include “antijitter” circuitry, optional auto-mapping of the full input signal range over a reduced actuator stroke, and switch-selectable voltage feedback
  • MEP-4xx1/4xx3 tri-state/two-position (three-wire) models available (tri-state only on MEP-4003)
  • Fully adjustable, built-in auxiliary switch on selected models
  • Removable terminals and removable 1/2-inch NPS conduit fitting (except the MEP-4003)
  • Direct mounting to standard shaft sizes
  • Gear disengagement button and adjustable mechanical end stop
  • Quick-mounting valve body option on MEP-4001V/4002V/4003V

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Actuator

Type:

Direct Coupled

Control Signal:

2 to 10 VDC

Proportional

Torque:

80 lb-in

Voltage:

24 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy