Apply to be a TradeMaster!
Main product image of Direct-Coupled Tri-State ControlSet Actuator, 300 Sec/90° (50 in-lb)
Magnifying glass
Hover image to zoom

Direct-Coupled Tri-State ControlSet Actuator, 300 Sec/90° (50 in-lb)

SKU:
MEP-5061
Rating:
(1)
Q&A:
(0)
Direct-Coupled Tri-State ControlSet Actuator, 300 Sec/90° (50 in-lb)
Magnifying glass
Hover image to zoom
$194.93 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
50 lb-in Torque

Description

–
Direct-Coupled Tri-State ControlSet Actuator, 300 Sec/90° (50 in-lb)

These tri-state ControlSet Actuators are designed to control small dampers, such as air terminal unit dampers. The MEP-5061 is an 18°/minute actuator, and the MEP-5071 is a 60°/minute actuator. A minimum of 50 in-lb. of torque over the maximum angular rotation of 95° is provided.

The actuator mounts to a 1/2-inch or 3/8-inch diameter damper shaft, eliminating the need for expensive and complicated linkages. When mounting to a 3/8-inch diameter shaft, the HFO-0011 shaft adaptor is required and must be ordered separately.

These bidirectional motors may be controlled via an SPDT floating thermostat or building automation system. Both minimum and maximum end stops are standard to limit the rotation. A non-rotation bracket, to prevent lateral movement, is included with each actuator. A gear disengagement button allows manual positioning of the damper and/or gear train without energizing the actuator.

The actuators are protected against overloading. An optional feedback potentiometer and/or a (single or double) auxiliary switch can be field installed.

Features:
  • Direct mounting to standard shaft sizes
  • Available in 18° and 60° per minute models
  • Bi-directional motors can be controlled by an SPDT floating thermostat or a building automation system
  • Adjustable end stops
  • Gear disengagement button for manual positioning

Specs

–
Product Type:

Actuator

Type:

Direct Coupled

Control Signal:

Tri-State

Supply Voltage:

24 VAC, Class 2

Torque:

50 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I will buy it again, from SupplyHouse, as long as AC is OK!

The original part was installed 1999 in very harsh desert environment and worked perfectly till August 2019. That's 20 years of continuous uninterrupted service. Therefore, using the same part from the same manufacturer is logical. The ordering experience was perfect, too. SupplyHouse website is user friendly and direct, payment process was flawless, and shipping & delivery went uneventful. What else can anyone ask for? Perfect all round episode of well organized parts supply depot. Highly appreciated the whole exercise.
Al
Orange County, California.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy