Apply to be a TradeMaster!
Main product image of Direct-Coupled Replacement Damper Actuators for Residential Round Zone Dampers
Magnifying glass
Hover image to zoom

Direct-Coupled Replacement Damper Actuators for Residential Round Zone Dampers

SKU:
MEP-5223
Rating:
(6)
Q&A:
(0)
Direct-Coupled Replacement Damper Actuators for Residential Round Zone Dampers
Magnifying glass
Hover image to zoom
$185.72 each
In Stock
In Stock
Get 1 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
10 lb-in Torque

Description

Direct-Coupled Replacement Damper Actuators for Residential Round Zone Dampers

The MEP-5223 and MEP-5233 are replacement damper actuators designed for residential dampers. The 24 VAC, tri-state, 10 inch-lbs., direct-coupled actuator provides smooth and quiet performance, with fast, 15-second closings and openings.

These actuators are intended for replacement on series B and C style residential dampers only—not the A series dampers. The MEP-5223 is intended for replacement on round dampers with a fully closed blade angle of 45 degrees. The MEP-5233 is intended for replacement on rectangular dampers with a fully closed blade angle of 90 degrees.

Features:
  • Fast, 15-second closings and openings.
  • Tri-state operation.
  • Models for round (MEP-5223, 45°) and square (MEP-5233, 90°) dampers.
  • 1/2" (12.7 mm) direct-coupled mounting for securing to damper blade shaft.
  • Position indicator and angular rotation stop for viewing and setting minimum and maximum damper positions.
  • Disengagement feature to manually position actuator and damper blade.
  • Enclosure to protect wiring connections.

Specs

Product Type:

Actuator

Type:

Direct Coupled

Replacement Part

Control Signal:

Tri-State

Supply Voltage:

24 VAC, Class 2

Torque:

10 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Very Reliable Compery and Fast Shippping

Reasonalbe price and fast shipping. I got the part next day. The return policy made me buy the part without hesittate. Someone posted photos made me sure that I can replace it by myself. I would sure to buy parts from this company whenever I need.
SF
Sacramento
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again, SupplyHouse people are easy to work with!

This part was an exact replacement of existing failed damper. Failing symptom of old damper was loud squealing noise. Not hard to replace - the most difficult part is usually getting to the damper in your attic.
JD
Austin TX.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Other than the color of the plastic part, this was exactly like the original damper actuator.
jt151
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company again

Very happy with service, best price including shipping. I would recommend this company, and I would buy from them again
Happy customer
Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and quality

Great price and quality
Tom
Orlando, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for OEM actuator from the manufacturer.

To replace OEM zone damper actuator motor.
HVAC_Guy321
Oklahoma City
7 years ago
Verified Buyer Icon
Verified Buyer