Apply to be a TradeMaster!
Main product image of Direct-Coupled Replacement Damper Actuators for Residential Rectangular Zone Dampers
Magnifying glass
Hover image to zoom

Direct-Coupled Replacement Damper Actuators for Residential Rectangular Zone Dampers

SKU:
MEP-5233
Rating:
(5)
Q&A:
(0)
Direct-Coupled Replacement Damper Actuators for Residential Rectangular Zone Dampers
Magnifying glass
Hover image to zoom
$184.79 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Direct-Coupled Replacement Damper Actuators for Residential Rectangular Zone Dampers


The MEP-5223 and MEP-5233 are replacement damper actuators designed for residential dampers. The 24 VAC, tri-state, 10 inch-lbs., direct-coupled actuator provides smooth and quiet performance, with fast, 15-second closings and openings.


These actuators are intended for replacement on series B and C style residential dampers only-not the A series dampers. The MEP-5223 is intended for replacement on round dampers with a fully closed blade angle of 45 degrees. The MEP-5233 is intended for replacement on rectangular dampers with a fully closed blade angle of 90 degrees.


Features:

  • Fast, 15-second closings and openings.
  • Tri-state operation.
  • Models for round (MEP-5223, 45-Degree) and square (MEP-5233, 90-Degree) dampers.
  • 1/2" (12.7 mm) direct-coupled mounting for securing to damper blade shaft.
  • Position indicator and angular rotation stop for viewing and setting minimum and maximum damper positions.
  • Disengagement feature to manually position actuator and damper blade.
  • Enclosure to protect wiring connections.


Specs

–
Product Type:

Actuator

Type:

Direct Coupled

Replacement Part

Control Signal:

Tri-State

Supply Voltage:

24 VAC, Class 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect replacement fit.

This was for replacing another manufacturers faulty damper actuator.
TC
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick shipping

exactly the product i needed
BC
Baltimore
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

works great no noise easy to install
heater guy
wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Quick delivery. Exactly what I was looking for.
HVAC
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simply GREAT

Fast shipping great product and great prices
Ethan
Poughkeepsie, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy