Apply to be a TradeMaster!
Main product image of Direct-Coupled ControlSet Actuators, Proportional 2-10 VDC with Fail-Safe (180 in-lb)
Magnifying glass
Hover image to zoom

Direct-Coupled ControlSet Actuators, Proportional 2-10 VDC with Fail-Safe (180 in-lb)

SKU:
MEP-7552
Rating:
(3)
Q&A:
(0)
Direct-Coupled ControlSet Actuators, Proportional 2-10 VDC with Fail-Safe (180 in-lb)
Magnifying glass
Hover image to zoom
$322.48 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
180 lb-in Torque

Description

–
Direct-Coupled ControlSet Actuators, Proportional 2-10 VDC with Fail-Safe (180 in-lb)

These powerful, efficient, durable, direct-coupled actuators provide tri-state or proportional control for large control dampers or valves in HVAC systems. A minimum torque of 180 or 320 in-lb. is available over the 94° angular rotation. Capacitor-driven fail-safe models provide efficient operation with switchselectable fail direction.

The proportional actuator models accept a 2–10 VDC or 4–20 mA control signal input from a thermostat, controller, or building automation system. “Anti-jitter” circuitry significantly reduces hunting and needless wear (from unnecessary miniscule position changes caused by undamped analog input signals) on the actuator and valve packing or damper components. A user-initiated, auto-mapping feature provides more precise equipment control by reassigning the (2–10 VDC or 4–20 mA) input signal range over a reduced rotation range. These models also feature a switch-selectable, 1–5 or 2–10 VDC voltage feedback output that is proportional to the actuator position.

The tri-state models are designed for use with floating thermostats, controllers, or building automation systems. They feature an optional 10K ohm (±10%), three-wire potentiometer feedback output. Fail-safe models also allow two-position control as well.

All actuators mount directly on 3/8" up to 1.05" round or 5/16" up to 5/8" square shafts, eliminating the need for expensive and complicated linkages. A non-rotation bracket, to prevent lateral movement, is included with each actuator. A gear disengagement button allows manual positioning of the shaft without energizing the actuator. Removable terminals and 1/2" NPS conduit fittings make wiring easier. The actuators are protected against overloading and do not require end or limit switches.

Features:
  • More powerful and less load-dependent (reduced spread between no-load and full-load timing) than earlier MEP-1200/7000/7700 series actuators they replace
  • Proportional models include “anti-jitter” circuitry and optional auto-mapping of the full input signal range over a reduced actuator stroke
  • Efficient, durable, capacitor-driven fail-safe option with switch-selectable direction provides consistent torque in both powered and fail-safe modes
  • Potentiometer or voltage feedback option
  • Removable terminals and 1/2" conduit fittings
  • Direct mounting to standard shaft sizes, and a gear disengagement button for manual shaft positioning

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Actuator

Type:

Direct Coupled

Control Signal:

Proportional 2 to 10 VDC

Supply Voltage:

24 VAC, Class 2

Torque:

180 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Buy these KMC Actuators at SH-Best Price*

Our air handlers have these in place on the louvers which when open are open to all weather conditions and they do fail over time.
Big Ken
Creston, IA.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match to what we needed

We have air handlers with louvers on our engine hall, and these are a direct match to what was installed by the contractor.
Kenny
Creston, IA.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When i need parts, I will not hesitate to order again!

We have these units on our air handlers. We research the product and found that Supply House carried these units. I purchased online after creating an account, super easy to order and receive the parts quickly. I highly recommend using Supply House for any parts purchase they carry.
Ken G
Creston, IA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy