Apply to be a TradeMaster!
Main product image of Direct-Coupled ControlSet Actuators, Proportional 2-10 VDC with Fail-Safe (320 in-lb)
Magnifying glass
Hover image to zoom

Direct-Coupled ControlSet Actuators, Proportional 2-10 VDC with Fail-Safe (320 in-lb)

SKU:
MEP-7852
Rating:
(0)
Q&A:
(0)
Direct-Coupled ControlSet Actuators, Proportional 2-10 VDC with Fail-Safe (320 in-lb)
Magnifying glass
Hover image to zoom
$585.37 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
320 lb-in Torque

Description

–
Direct-Coupled ControlSet Actuators, Proportional 2-10 VDC with Feedback (320 in-lb)

These powerful, efficient, durable, direct-coupled actuators provide tri-state or proportional control for large control dampers or valves in HVAC systems. A minimum torque of 180 or 320 in-lb. is available over the 94° angular rotation. Capacitor-driven fail-safe models provide efficient operation with switchselectable fail direction.

The proportional actuator models accept a 2–10 VDC or 4–20 mA control signal input from a thermostat, controller, or building automation system. “Anti-jitter” circuitry significantly reduces hunting and needless wear (from unnecessary miniscule position changes caused by undamped analog input signals) on the actuator and valve packing or damper components. A user-initiated, auto-mapping feature provides more precise equipment control by reassigning the (2–10 VDC or 4–20 mA) input signal range over a reduced rotation range. These models also feature a switch-selectable, 1–5 or 2–10 VDC voltage feedback output that is proportional to the actuator position.

The tri-state models are designed for use with floating thermostats, controllers, or building automation systems. They feature an optional 10K ohm (±10%), three-wire potentiometer feedback output. Fail-safe models also allow two-position control as well.

All actuators mount directly on 3/8" up to 1.05" round or 5/16" up to 5/8" square shafts, eliminating the need for expensive and complicated linkages. A non-rotation bracket, to prevent lateral movement, is included with each actuator. A gear disengagement button allows manual positioning of the shaft without energizing the actuator. Removable terminals and 1/2" NPS conduit fittings make wiring easier. The actuators are protected against overloading and do not require end or limit switches.

Features:
  • More powerful and less load-dependent (reduced spread between no-load and full-load timing) than earlier MEP-1200/7000/7700 series actuators they replace
  • Proportional models include “anti-jitter” circuitry and optional auto-mapping of the full input signal range over a reduced actuator stroke
  • Efficient, durable, capacitor-driven fail-safe option with switch-selectable direction provides consistent torque in both powered and fail-safe modes
  • Potentiometer or voltage feedback option
  • Removable terminals and 1/2" conduit fittings
  • Direct mounting to standard shaft sizes, and a gear disengagement button for manual shaft positioning

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Actuator

Type:

Direct Coupled

Control Signal:

Proportional 2 to 10 VDC

Supply Voltage:

24 VAC, Class 2

Torque:

320 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy