Apply to be a TradeMaster!
Main product image of 5-Wire VAV System Duct Flow Sensor with 4" Insertion
Magnifying glass
Hover image to zoom
5-Wire VAV System Duct Flow Sensor with 4" Insertion
Magnifying glass
Hover image to zoom
SSE-2001 has been discontinued
Discontinued July 21, 2026
This product was discontinued by the manufacturer.

Description

–
5-Wire VAV System Duct Flow Sensor with 4" Insertion

The KMC SSE-1000 Duct Sensors are designed for use with VAV terminal units in HVAC systems. They are used in conjunction with the CEP series of controller-actuators to maintain the desired airflow to an occupied space. (See the sample application diagram on the next page.) The CEP model must be ordered separately. (See the CEP-4000 data sheet for related model numbers.)

Two sensor lengths are available to accommodate various box inlet sizes. Sensors are inserted into the inlet collar of the box, and the foam backing on the sensor head protects against conditioned air leakage.

SSE-20xx models incorporate additional “X” and “Y” terminals for duct temperature sensing with devices such as the REE-1005 heating-cooling change-over relay. In addition, the airflow portion of the signal is fully compensated for changes in temperature for accurate control of delivered air.

SSE-1011/1012/2011/2012s are silicone “conformal” coated for air streams that may be contaminated with high humidity or corrosive materials.

Features:
  • Available in two different lengths to accommodate inlet box sizes
  • Optional silicone conformal coating for harsh environments
  • Optional temperature sensing (SSE-20xx models)
  • Foam backing prevents air leakage

Specs

–
Product Type:

Sensor

Electric Connection:

Screw Terminals

Insertion Length:

4"

Wiring:

5 Wire

Operating Temp Range:

40° to 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm