Apply to be a TradeMaster!
Main product image of 9-29/32" Differential Pressure Flow Sensor for 3/8" OD Tubing
Magnifying glass
Hover image to zoom

9-29/32" Differential Pressure Flow Sensor for 3/8" OD Tubing

SKU:
SSS-1005
Rating:
(0)
Q&A:
(0)
9-29/32" Differential Pressure Flow Sensor for 3/8" OD Tubing
Magnifying glass
Hover image to zoom
$35.31 each
In Stock
In Stock
Get 11 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-29/32" Length
Product Highlight: Connection Size
1/4" Connection

Description

–
3-5/32" Differential Pressure Flow Sensor for 3/8" OD Tubing

The KMC SSS-1000 sensors are designed to sense differential pressure in the inlet section of VAV (Variable Air Volume) terminal units and fan terminal units. They can also be used to sense differential pressure at other locations in the main or branch duct systems. The differential pressure read between the high “H” port and the low “L” port can be used to determine the air flow. Static pressure can also be measured using just one of the ports rotated 90°.

Models offer up to four sensing points and sensing lengths of 3-5/32 to 9-29/32 inches to accommodate box size diameters of 4 to 16 inches.

These sensors are typically used in conjunction with the CSC-1000/2000/3000 series, CSP-4000/5000 series, KMD-7000 series, and BAC-7000 series of VAV controllers for individual zone control in HVAC systems.

For using SSS-100x sensors with CSC-3000 series, CSP-4000/5000 series, KMD-7000 series, and BAC- 7000 series controllers, use a 3/8" to 1/4" barb union adapter and appropriate polyethylene tubing to the sensor and controller. For maximum accuracy in the CSP-5000 series, KMD-7000 series, and BAC-7000 series controllers, the 3/8" OD tubing between the sensor and the adapter should be as short as possible, and the 1/4" OD tubing from the adapter to the controller should be 24" long (on both the High and the Low sides). OR use the equivalent SSS-101x sensor.

Specs

–
Product Type:

Sensor

Type:

Flow Control

Length (Inches):

9-29/32"

Connection Size:

1/4"

Tube Size Suction :

3/8"

Operating Temp Range:

40° to 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy