Shop Resideo Sale
Main product image of 12 Ft. Type III Copper Duct Averaging Temperature Sensor
Magnifying glass
Hover image to zoom
12 Ft. Type III Copper Duct Averaging Temperature Sensor
Magnifying glass
Hover image to zoom
$159.38 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: Material
Copper

Description

–
12 Ft. Type III Copper Duct Averaging Temperature Sensor

The KMC STE-1400 Series, Type III, 10,000 ohm thermistor temperature sensors are available in different housings for surface, duct, duct averaging, immersion, strap-on, and outside air applications. All probes are constructed to provide good heat transfer and fast response. The averaging sensors are available in both plenum-rated cable or with a copper probe.

The STE-1411/1412/1413/1414/1415/1416/1417 averaging duct sensor incorporates numerous sensors inside a copper tube and is available in a 5/16-inch O.D. bendable copper probe or in a flexible plenum-rated cable. The completed assembly acts as a single sensor and any temperature change is averaged across the sensor. The probes can be bent to fit any size duct..

Features:
  • Type III 10,000 ohm thermistor encapsulated temperature sensors.
  • Available in a number of models to accommodate various installation applications.
  • Some models are available in either an ABS plastic utility box or optional metal enclosure.

Specs

–
Product Type:

Sensor

Type:

Temperature Gauge

Length (Feet):

12'

Cable Type:

Non-Plenum

Probe Type:

Rigid Probe

Wire Size:

#22 AWG

Ohms:

10000

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy