Apply to be a TradeMaster!
Main product image of 4" Type III Immersion Temperature Sensor without Well
Magnifying glass
Hover image to zoom
4" Type III Immersion Temperature Sensor without Well
Magnifying glass
Hover image to zoom
$27.79 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length

Description

–
The KMC STE-1400 Series, Type III, 10,000 ohm thermistor temperature sensors are available in different housings for surface, duct, duct averaging, immersion, strap-on, and outside air applications.

Product Features
  • The STE-1423 immersion sensor is encapsulated in a 4-inch long, 1/4-inch O.D., 304 stainless-steel probe.
  • The probe protrudes from the bottom of the sensor housing, minimizing lead length error.
  • The probe inserts into an HMO-4545 stainless-steel thermowell.

Specs

–
Product Type:

Sensor

Type:

Temperature Gauge

Length (Inches):

4"

Ohms:

10000

Wire Size:

#22 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy