Apply to be a TradeMaster!
Main product image of Room Temperature Sensor with Flat Plate
Magnifying glass
Hover image to zoom

Room Temperature Sensor with Flat Plate

SKU:
STE-1430
Rating:
(0)
Q&A:
(0)
Room Temperature Sensor with Flat Plate
Magnifying glass
Hover image to zoom
$19.53 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Plate

Description

–
Room Temperature Sensor with Flat Plate

The KMC STE-1400 Series, Type III, 10,000 ohm thermistor temperature sensors are available in different housings for surface, duct, duct averaging, immersion, strap-on, and outside air applications. All probes are constructed to provide good heat transfer and fast response. The averaging sensors are available in both plenum-rated cable or with a copper probe.

The STE-1430 room sensor, designed for temperature measurement of occupied spaces, can be mounted on an interior hollow wall in a standard single-gang electrical box. The sensor is mounted behind a flat brushed stainless-steel plate.

Specs

–
Product Type:

Sensor

Type:

Temperature Gauge

Mount:

Plate

Wire Size:

#22 AWG

Ohms:

10000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy