Shop Resideo Sale
Main product image of 2" Strap-On Temperature Sensor
Magnifying glass
Hover image to zoom
2" Strap-On Temperature Sensor
Magnifying glass
Hover image to zoom
$30.85 each
In Stock
In Stock
Get 1 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length

Description

–
2" Strap-On Temperature Sensor

The KMC STE-1400 Series, Type III, 10,000 ohm thermistor temperature sensors are available in different housings for surface, duct, duct averaging, immersion, strap-on, and outside air applications. All probes are constructed to provide good heat transfer and fast response. The averaging sensors are available in both plenum-rated cable or with a copper probe.

The STE-1454 strap-on sensor is encapsulated in a two-inch-long, 1/4-inch O.D. stainless-steel probe. The probe has a five-foot lead wire and comes standard with an enclosure. The STE-1455 strap-on sensor does not include an enclosure.

Features:
  • Type III 10,000 ohm thermistor encapsulated temperature sensors.
  • Available in a number of models to accommodate various installation applications.
  • Some models are available in either an ABS plastic utility box or optional metal enclosure.

Specs

–
Product Type:

Sensor

Type:

Temperature Gauge

Length (Inches):

2"

Probe Type:

O.D. Stainless Steel

Probe Length:

1/4"

Includes:

Enclosure

Wire Size:

#22 AWG

Ohms:

10000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy