Apply to be a TradeMaster!
Main product image of Room Temperature Sensor, Modular, White (10k Ohms)
Magnifying glass
Hover image to zoom
Room Temperature Sensor, Modular, White (10k Ohms)
Magnifying glass
Hover image to zoom
$37.49 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
34°F to 125°F

Description

–
These compact, stylish, and economical room temperature sensors are designed to use with SimplyVAV controllers. They install easily without programming or configuration.

Features:
    The durable, low-profile, thermostat-style cover.
  • Easy connections with standard Ethernet patch cable.
  • Surface mounts on a hollow wall or on a standard electrical box with the appropriate backplate.
  • RJ-45 jack
  • Flame-retardant white plastic
  • Approx. 1.25 oz. (35 grams)

Specs

–
Product Type:

Sensor

Type:

Temperature Gauge

Temperature Range (F):

34°F to 125°F

Enclosure Type:

Flame Retardant Plastic

Ohms:

10000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy