Apply to be a TradeMaster!
Main product image of Room Temperature Sensor & Transmitter with LCD Display, Override & Adjustable Setpoints (10k Ohms)
Magnifying glass
Hover image to zoom

Room Temperature Sensor & Transmitter with LCD Display, Override & Adjustable Setpoints (10k Ohms)

SKU:
STE-6012-10
Rating:
(0)
Q&A:
(0)
Room Temperature Sensor & Transmitter with LCD Display, Override & Adjustable Setpoints (10k Ohms)
Magnifying glass
Hover image to zoom
$79.22 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
34°F to 125°F

Description

–
Room Temperature Sensor & Transmitter with LCD Display, Override & Adjustable Setpoints (10k Ohms)

An STE-6012/6016 transmitter includes an LCD display for the room temperature and setpoint. The temperature display can be toggled between Fahrenheit and Celsius scales. The setpoint is adjustable via the up and down arrow buttons on the front panel. If the system is in normal/override mode, pressing a button will raise or lower the setpoint. When either button is pushed, the display will toggle from room temperature to the setpoint. When the button is released, the number displayed is the new setpoint, and the display will return to room temperature after ten seconds. If the system is in setback/setup (for heating/cooling) mode, pressing either button selects override mode. (See Power Requirements in the Specifications section of the data sheet.)

The durable, low-profile, thermostat-style cover is visually appealing. These sensors may be surface mounted on a hollow wall or (using an HMO-6036 universal backplate) to a 2 x 4 in. electrical box.

An STE-6014/6017/6019/6018/6020 includes a rotary setpoint dial with warmer/cooler icons.

An STE-6013/6015/6017/6019/6018/6020 allows selection of an override condition by pushing the button on the front. A green status LED (not on the STE- 6017/6019) illuminates according to the user-defined controller configuration (e.g., during setback/setup or during normal/override modes).

An STE-6012/6016 transmitter includes an LCD display for the room temperature and setpoint. The temperature display can be toggled between Fahrenheit and Celsius scales. The setpoint is adjustable via the Up and Down arrow buttons on the front panel. If the system is in occupied/ normal mode, pressing a button raises or lowers the setpoint. When either button is pushed, the display toggles from room temperature to the setpoint. When the button is released, the number displayed is the new setpoint, and the display returns to room temperature after ten seconds. If the system is in unoccupied/setback mode, pressing either button selects override mode. (See Power Requirements in the Specifications section.)

An STE-6010/6014/6015/6016/6017/6018 includes a fourpin EIA-485 (formerly RS-485) data port on the cover’s underside for easy temporary computer connection to the network. (Access with a KMD-5624 cable.)

Specs

–
Product Type:

Sensor

Type:

Temperature Gauge

Temperature Range (F):

34°F to 125°F

Enclosure Type:

Flame Retardant Plastic

Features:

Override

Setpoint:

Adjustable

Display:

LCD

Ohms:

10000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy