Apply to be a TradeMaster!
Main product image of Room Temperature Sensor & Transmitter with Rotary Dial & Override Button w/ RJ-45 Jack Connector
Magnifying glass
Hover image to zoom

Room Temperature Sensor & Transmitter with Rotary Dial & Override Button w/ RJ-45 Jack Connector

SKU:
STE-6017-10
Rating:
(0)
Q&A:
(0)
Room Temperature Sensor & Transmitter with Rotary Dial & Override Button w/ RJ-45 Jack Connector
Magnifying glass
Hover image to zoom
$51.41 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
34°F to 125°F

Description

–
Room Temperature Sensor & Transmitter with Rotary Dial & Override Button w/ RJ-45 Jack Connector & EIA-485 Data Port

These compact, stylish, and economical room temperature sensors and transmitters are designed for use in KMC Digital controllers or other building automation systems. They incorporate a 10,000 ohm (@ 77° F) thermistor for precise, stable temperature sensing and offer a variety of features.

The durable, low-profile, thermostat-style cover is visually appealing. These sensors may be surface mounted on a hollow wall or (using an HMO-6036 universal backplate) to a 2 x 4 in. electrical box.

The durable, low-profile, thermostat-style cover is visually appealing. These sensors may be surface mounted on a hollow wall or (using an HMO-6036 universal backplate) to a 2 x 4 in. electrical box.

An STE-6014/6017/6019/6018/6020 includes a rotary setpoint dial with warmer/cooler icons.

An STE-6013/6015/6017/6019/6018/6020 allows selection of an override condition by pushing the button on the front. A green status LED (not on the STE-6017/6019) illuminates according to the user-defined controller configuration (e.g., during setback/setup or during normal/override modes).

An STE-6010/6014/6015/6016/6017/6018 includes a four-pin EIA-485 (formerly RS-485) data port on the cover’s underside for easy temporary computer connection to the network. (Access with a KMD-5624 cable.)

Specs

–
Product Type:

Sensor

Type:

Temperature Gauge

Temperature Range (F):

34°F to 125°F

Enclosure Type:

Flame Retardant Plastic

Features:

Override

User Interface:

Rotary Dial

Connections:

EIA-485 Data Port

RJ45 Jack

Ohms:

10000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy