Apply to be a TradeMaster!
Main product image of Room Temperature Sensor & Transmitter with Rotary Dial & Override Button w/ Screw Clamp Terminals (10k Ohms)
Magnifying glass
Hover image to zoom

Room Temperature Sensor & Transmitter with Rotary Dial & Override Button w/ Screw Clamp Terminals (10k Ohms)

SKU:
STE-6019-10
Rating:
(0)
Q&A:
(0)
Room Temperature Sensor & Transmitter with Rotary Dial & Override Button w/ Screw Clamp Terminals (10k Ohms)
Magnifying glass
Hover image to zoom
$55.09 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
34°F to 125°F

Description

–
Room Temperature Sensor & Transmitter with Rotary Dial & Override Button w/ Screw Clamp Terminals (10k Ohms)

These compact, stylish, and economical room temperature sensors and transmitters are designed for use in KMC Digital controllers or other building automation systems. They incorporate a 10,000 ohm (@ 77° F) thermistor for precise, stable temperature sensing and offer a variety of features.

The durable, low-profile, thermostat-style cover is visually appealing. These sensors may be surface mounted on a hollow wall or (using an HMO-6036 universal backplate) to a 2 x 4 in. electrical box.

An STE-6014/6017/6019/6018/6020 includes a rotary setpoint dial with warmer/cooler icons.

An STE-6013/6015/6017/6019/6018/6020 allows selection of an override condition by pushing the button on the front. A green status LED (not on the STE- 6017/6019) illuminates according to the user-defined controller configuration (e.g., during setback/setup or during normal/override modes).

Specs

–
Product Type:

Sensor

Type:

Temperature Gauge

Temperature Range (F):

34°F to 125°F

Enclosure Type:

Flame Retardant Plastic

Features:

Override

Connections:

Screw Clamp Terminals

Ohms:

10000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy