Apply to be a TradeMaster!
Main product image of SimplyVAV Digital Temperature Occupancy Sensor, Wall-Mounted, White
Magnifying glass
Hover image to zoom

SimplyVAV Digital Temperature Occupancy Sensor, Wall-Mounted, White

SKU:
STE-8201W80
Rating:
(0)
Q&A:
(0)
SimplyVAV Digital Temperature Occupancy Sensor, Wall-Mounted, White
Magnifying glass
Hover image to zoom
$192.16 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Color
White

Description

–
The SimplyVAV digital sensors are wall-mounted, temperature sensors for use with SimplyVAV controllers.

Features:
  • Integrated operator interface that is ready to use with SimplyVAV series controllers
  • Large LCD display
  • Simple three-button interface
  • Continuously displays temperature and time
  • Use as a service tool to set up SimplyVAV controllers
  • Optional motion sensor to detect space occupancy and control temperature setback

Specs

–
Product Type:

Temperature Sensor

Sensor Type:

Thermistor

Display:

LCD

Mount:

Wall

Humidity Range:

0 to 95% RH (Non Condensing)

Operating Temp Range:

34° to 125°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy