Apply to be a TradeMaster!
Main product image of Room Temperature Transmitter with Blank Cover
Magnifying glass
Hover image to zoom
Room Temperature Transmitter with Blank Cover
Magnifying glass
Hover image to zoom
$107.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Horizontal, Vertical

Description

–
Room Temperature Transmitter with Blank Cover

The KMC TTE-1001 Room Temperature Transmitter is designed for remote control of space temperature in HVAC systems.

When used in conjunction with the CEE-1100 series of remote thermostat controllers (see example diagram below), it provides an accurate method of control, with actual settings being made at the remote controller rather than at the final control device.

The TTE-1001 transmitter may also be used with the CTE-1100/5100 series thermostats for temperature averaging.

Furnished with a blank cover, the TTE-1001 offers several mounting methods, such as the ability to mount on a 2" x 4" electrical box.

Features:
  • Remote control of space temperature (with the CEE-1100 series of remote controllers)
  • Temperature averaging when used in conjunction with CTE-1100/5100 series thermostats
  • Easy installation

Specs

–
Product Type:

Transmitter

Type:

Temperature Gauge

Mount:

Horizontal

Vertical

Supply Voltage:

9.1 VDC, ±10%

Operating Temp Range:

40° to 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy