Shop Resideo Sale
Main product image of 1/2" Three-Way Pneumatic Zone Control Valve with 3-8 PSI Actuator (2.5 Cv)
Magnifying glass
Hover image to zoom

1/2" Three-Way Pneumatic Zone Control Valve with 3-8 PSI Actuator (2.5 Cv)

SKU:
VCZ-4402BMBD
Rating:
(0)
Q&A:
(0)
1/2" Three-Way Pneumatic Zone Control Valve with 3-8 PSI Actuator (2.5 Cv)
Magnifying glass
Hover image to zoom
$194.20 each
In Stock
In Stock
Get 1 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Connection Size
1/2" Connection

Description

–
1/2" Three-Way Pneumatic Zone Control Valve with 3-8 PSI Actuator (2.5 Cv)

These pneumatic globe zone control valves are designed to regulate the flow of hot or chilled water to such applications as VAV terminal unit reheat coils, fan coil units, induction units, finned tube convectors, and cast iron radiators. The compact design of these units allows easy installation within small enclosures.

The rugged, precision pneumatic actuators have a glass-filled nylon housing and a neoprene diaphragm. Replacement actuators can be installed on the valve bodies without tools.

Features:
  • Compact size, ideal for small enclosures
  • Actuator field-replaceable without tools
  • Choice of 3–8 or 8–13 psi actuators
  • Two-way or three-way valve bodies, with multiple sizes and Cvs

Specs

–
Product Type:

Valve

Type:

Zone Control

Actuator Type:

Pneumatic

Flow Capacity (Cv):

2.5

Connection Size:

1/2"

Body Pattern:

3-Way

Operating Temp Range:

40° to 180°F

Max Inlet Pressure:

125 PSI

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy