Apply to be a TradeMaster!
Main product image of 2" Three-Way Pneumatic Mixing or Diverting Control Ball Valve with Proportional Actuator (38.2 Cv)
Magnifying glass
Hover image to zoom

2" Three-Way Pneumatic Mixing or Diverting Control Ball Valve with Proportional Actuator (38.2 Cv)

SKU:
VEB-4608BBCK
Rating:
(0)
Q&A:
(0)
2" Three-Way Pneumatic Mixing or Diverting Control Ball Valve with Proportional Actuator (38.2 Cv)
Magnifying glass
Hover image to zoom
$460.20 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
38.2 Cv
Product Highlight: Connection Size
2" Connection

Description

2" Three-Way Pneumatic Mixing or Diverting Control Ball Valve with Proportional Actuator (38.2 Cv)

VEB-46 series, three-way, mixing or diverting, NPT, control ball valves are designed for the control of hot or chilled water in HVAC applications. Valves range in size from 1/2 to 2-1/2 inches and most feature an optimizing insert, which reduces and characterizes the ball opening for lower Cv ratings similar to globe valves.

The body design also provides a standard “T” pattern to simplify installation. They include a fieldrepairable blowout-proof stem and leak-proof shutoff. The reduced torque seals and O-rings eliminate the need for high torque actuators. KMC’s lowtorque MEP-4xxxV actuators work on all valve sizes.

Valve assemblies have brackets with a patentpending, quick-mounting mechanism that creates a universal connection to VSI, Griswold, and other valve bodies. Complete valve assemblies are available with MEP-4002V/4252V/4552V actuators. Order other actuators and valve bodies separately. See the MEP-4000/4800 Series and MEP-4200/4500/4900 Series data sheets for more actuator information.

Features:
  • Mixing or diverting applications
  • Choice of fail-safe (with switch-selectable direction) or non-fail-safe operation
  • Proportional input (or, if valve body and actuator are ordered separately, tri-state/two-position)
  • Equal percentage flow characteristics with optimizer insert (except indicated models)
  • Cv ratings similar to globe valves
  • Standard “T” pattern connections
  • Field-repairable valve design

Specs

Product Type:

Ball Valve

Type:

Diverting

Mixing Control

Actuator Type:

Pneumatic

Flow Capacity (Cv):

38.2

Connection Size:

2"

Body Pattern:

3-Way

Operating Temp Range:

0° to 120°F

Max Close-Off PSI:

40 psi

Connection Type:

FNPT x FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy